
V Bridle Strap 3in x 48in Leg w/ RTJ Clusters, Hi-visible/Abrasion Green Webbing
Mfr # VStrap-0348RTJ
Zoro # G216285052
product price:Â $58.45
/eaKey Features
Width
3 in
Length
48 in
Material
Polyester
Color
HI Viz Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VStrap-0348RTJ
Zoro #
G216285052
UPC #
840223640108
Country of Origin
Cambodia
Dimensions
Width
3 in
Length
48 in
Details
Material
Polyester
Color
HI Viz Green
Description
Upgrade your towing operations with our V Bridle Strap featuring a 3in x 48in leg, equipped with RTJ Clusters for unmatched stability and safety. Crafted with high-visibility and abrasion-resistant green webbing, this product ensures durability and reliability even in demanding environments.Enhanced Visibility: The vibrant Hi-Viz Green color ensures improved visibility, reducing the risk of accidents and enhancing safety during towing operations, especially in low-light conditions.Durable Construction: Crafted with high-quality polyester material, this V Bridle Strap offers exceptional strength and resistance to abrasion, ensuring long-lasting performance in rugged environments.Secure Attachment: Equipped with RTJ Cluster Hooks made from 40CR alloy steel and featuring a yellow zinc coating, our V Bridle Strap provides a secure and reliable attachment, offering peace of mind during towing tasks.Optimal Load Handling: With a working load limit of 5400 lbs and a breaking strength of 16,200 lbs, this strap ensures optimal load handling, making it suitable for a wide range of towing applications.Versatile Design: The 4-feet leg size and pear link end fitting make this V Bridle Strap versatile, allowing for easy attachment to various towing points and equipment, and enhancing flexibility in your operations.Steps for Application:
- Attach Apex Link: Connect the V-Bridle strap's apex link to your winch cable before proceeding.Lay Flat: Ensure the straps are flat to prevent twisting during pulling or winching.Hook RTJ Hooks: Attach the appropriate RTJ hooks to the vehicle's front frame securely. The soft webbing material protects the vehicle's bumper from scratches or damage.Tow Onto Flatbed: Once the J-hooks are properly attached to the vehicle's front axle, proceed to tow the vehicle onto your flatbed with confidence.
- Size: 3" x 48" Leg Size: 4-Feet
- Color: Hi-Viz Green End Fitting: RTJ Cluster Hooks
- RTJ Hook Material: 40CR Alloy Steel Strap Material: Polyester
- Working Load Limit: 5400 lbs Breaking Strength: 16,200-lbs
- Pear Link Size: 5/8" Pear Link WLL: 16,200 lbs Hook Surface Finish: Yellow Zinc Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.