Zoro Homepage

V Shaped Board 4 in Blue Plastic Corner Edge Protectors for Cargo Loads, 50PK

  • Mfr # PCPx50

  • Zoro # G322785859


product price: $56.99
/pk 50, $1.14/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCPx50
Zoro #
G322785859
UPC #
840223604278
Country of Origin
Cambodia

Description

Size: 4” Blue Plastic corner protector for 2” to 4” webbing PORTABLE: Easy to stack and store, so you can easily put them away when you’re done. EASE OF USE: Our blue corner protectors are visible against most types of cargo, making them easier to spot. DURABLE: These plastic corner protectors are made of high-density polyethylene, and are extremely strong and resistant to cracking and UV damage. DOT COMPLIANT: Corner protectors are mandatory under federal Department of Transportation law. Our Corner Protectors meets or exceeds all CVSA and DOT Specifications. PROFESSIONAL PROTECTION: The thread-through design lets your ratchet strap tighten to its maximum capability. That means that even while the strap is being protected from the cargo’s corner, it can still maintain the tension it needs to firmly secure the cargo with straps. AFFORDABLE: At Mytee, we cut out the middleman and pass on the savings to you. That’s why we can give you the quality corner protectors you need for less than other companies. Just one more way that Mytee helps you haul safe, earn more. ***These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand***

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.