
Variety Thick Moving Rubber Bands Set of 12 pcs Each
Mfr # MB-Var-PK
Zoro # G516278051
product price: $43.99
/eaKey Features
Color
Variety Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB-Var-PK
Zoro #
G516278051
UPC #
840223602489
Country of Origin
United States
Details
Color
Variety Pack
Description
Include 12 of each size - 36 Total1- 30in Green1- 36in Blue1- 42in RedWidth:3/4inUnstretched Length: Green 30in, Blue 36in, Red 42inStretched Length: Green 60in, Blue 72in, Red 84inFor use moving or transit and keeping items together or secured.Thick Rubber Bands have ribbing to keep them from moving.Can be used in a variety of applications.
- Include 12 of each size - 36-Total
- Unstretched Length: Green (30"), Blue (36"), Red (42")
- Stretched Length: Green (60"), Blue (72"), Red (84")
- For use moving or transit and keeping items together or secured.
- Thick Rubber Bands have ribbing to keep them from moving.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.