Shop MYTEE PRODUCTS
Create Account
Viking Manual Lever Chain Hoist 1 1/2 Ton 3000 lbs 10ft Lift 2 Heavy Duty Hooks
- Mfr # LCH-15-10L
- Zoro # G625022484
product price:Â
$
122.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCH-15-10L
- Zoro #
- G625022484
- UPC #
- 840223696327
- Country of Origin
- China
Description
Our lever hoist lift loads effortlessly and is suitable for multiple applications where lifting heavy loads in confined spaces is needed. Our lever chain hoist can be used in different industries such as construction, transportation, and different other industries. Find the other necessary details of this manual lever hoist below: Size and Capacity: Our lever hoist is available with a take-up height of 10ft and its rated capacity to lift weight is 1.5 ton or 3,000 lbs. To lift it to the rated capacity, the operator needs to apply a force of 66 lbs. Its safety factor is 1.25 times the rated load capacity so it can handle 25% more load exceeding its rated capacity without compromising safety. Material and Finish: A high-strength Grade 80 alloy is used to manufacture this lever hoist. This manufacturing material makes the lever hoist durable and resistant to wear. Temperature Range: This lever hoist can function effectively in the temperature range of -40 Degrees F to +122 Degrees F. It is suitable for being used in extreme environmental conditions and can be used for outdoor work with temperature fluctuations. Load Chain: The lever hoist has a load chain with a 5/16in diameter. This is a single-chain configuration lever hoist that helps to efficiently lift loads. Load Hook: The latch of the load hook is essential to prevent accidental disconnections of the load. It is strong enough to handle loads and enhances safety during lever hoist usage. Easy Turn Control Knob: The easy turn control knob of this lever chain hoist helps the user to switch to 'free' chain mode quickly. This type of control knob is usually helpful for positioning loads without requiring to lift them constantly. Compliance: The lever hoist complies with the ASME B30.21 standard, which outlines safety requirements for hoists and lifting equipment. How to Use It? Secure the hoist and attach the hook to a stable support or load. Use the control knob to position the chain in free mode. Pull the lever (66 lbs of force) to lift or lower the load. Inspect the chain and hook for damage during use. Safety Considerations: You should inspect the hoist regularly for wear and tear, especially the chain and hook for operation. Train the operator in advance on proper usage techniques and safety practices to avoid accidents. It is recommended to not exceed the load beyond rated capacity and safety factors, as it can lead to damage or accidents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.