Shop VESTIL
See all product information
Create Account
Economy Lever Hoist, 1K, 20 ft., 1000 lbs Load Capacity, 20 ft Hoist Lift, Hook
- Mfr # ELH-10-20
- Zoro # G5020815
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1000 lbs
Hoist Lift
20 ft
Includes
Deformation Indicators
Chain Length
20 ft.
Lever Length
8-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELH-10-20
- Zoro #
- G5020815
- UPC #
- 691215112505
- Country of Origin
- China
- Item
- Economy Lever Hoist,1K,20 ft.
- Load Capacity
- 1000 lbs
- Hoist Lift
- 20 ft
- Includes
- Deformation Indicators
- Chain
- Yes
- Standards
- ASME B30.21
- Hoist Mount
- Hook
- Min. Between Hooks
- 10 in
- Brake
- Yes
- Finish
- Painted
- Mount Type
- Hook
Dimensions
- Chain Length
- 20 ft.
- Lever Length
- 8-1/2 in
Description
Economy Lever Hoist,1K,20 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.