Viking Manual Lever Chain Hoist 1-1/2 Ton 3300 lbs 20 ft Lift 2 Heavy Duty Hooks

  • Mfr # LCH-15-20L

  • Zoro # G522785956


product price:  $125.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCH-15-20L
Zoro #
G522785956
UPC #
840223696334
Country of Origin
China

Description

Are you looking for a dependable lifting tool to prevent accidents and sudden falls? We introduce Viking’s 1.5-ton x 20 Feet lift lever chain hoist that is ideal for lifting heavy loads in tight spaces without much effort. It can be used across industries like construction and transportation. The other crucial details about this lever hoist are provided below: Size and Capacity: This lever chain hoist can lift up to 1.5 tons or 3,306 lbs with a 20 Feet take-up height. It requires 66 lbs of force by the operator to lift the full load. It can handle up to 1.25 times its rated capacity. This safety factor indicates that it can safely lift 25% more than the standard load. Material and Finish: It is constructed from durable Grade 80 alloy, which resists wear. The surface of the lever hoist is treated with sanding and spraying for corrosion protection, which makes it last longer. Temperature Range: The hoist can operate in extreme temperatures, ranging from -40°F to +122°F. This temperature range makes it suitable for outdoor and fluctuating weather conditions. Load Chain: The 5/16 in diameter chain ensures strong, reliable lifting. The drop-forged alloy steel hook also includes a safety latch to prevent accidents. Load Hook: The load hook features a latch designed to prevent accidental load disconnections, ensuring safer operation while supporting heavy loads. Control Knob: The easy-turn knob allows quick switching to free chain mode to simplify the positioning of loads without the need of lifting them constantly. Compliance: It’s fully compliant with ASME B30.21. This compliance ensures that the lever hoist meets the highest safety standards for lifting equipment. How to Use It? Secure the hoist and attach the hook to a stable support or load. Use the control knob to position the chain in free mode. Pull the lever (66 lbs of force) to lift or lower the load. Inspect the chain and hook for damage during use. Safety Considerations: You should inspect the hoist regularly for wear and tear, especially the chain and hook for safe operation. Train the operator in advance on proper usage techniques and safety practices to avoid accidents. It is recommended to not exceed the load beyond rated capacity and safety factors, as it can lead to damage or accidents.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.