Viking Manual Lever Chain Hoist 3/4 Ton 1650 lbs 20ft Lift 2 Heavy Duty Hooks, 2PK
- Mfr # LCH-34-20Lx2
- Zoro # G716493575
product price:Â
$
151.99
/pk of 2, $76.00/ea
Free Shipping & Returns
Key Features
Material
Grade 80 Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCH-34-20Lx2
- Zoro #
- G716493575
- UPC #
- 840223697003
- Country of Origin
- China
Details
- Material
- Grade 80 Alloy
Description
If you're in need of a reliable lifting solution that helps you prevent accidents and chances of slippage, the Vikings 0. 75 Ton x 20 Feet Lift Lever Chain Hoist from us is a great choice. It's designed for lifting heavy loads effortlessly in confined areas, making it useful in construction, transportation, and more. The other related information about this lever chain hoist is as mentioned below: Size and Capacity: This hoist has a 0. 75-ton lifting capacity 1,653 lbs and a 20-Feet lift height. Only 51 lbs of force is needed to operate it at maximum capacity. With a 1. 25 safety factor, it can handle 25% more than its rated load, adding an extra layer of safety. Material and Finish: Built with high-quality Grade 80 alloy, this hoist is both durable and resistant to wear. The surface is treated with sanding and spraying to enhance corrosion resistance and durability. Temperature Range: This hoist is ideal for use in harsh outdoor environments as it can work in temperatures ranging from 40degrees farenheit to +122degrees farenheit. Load Chain: The hoist uses a 5/16 in load chain, with a strong drop-forged steel hook and a latch to prevent accidental load drops. Load Hook: Designed for reliability, the load hook includes a latch that minimizes the risk of accidental load release. It ensures the safe and efficient lifting of heavy loads in different industries. Control Knob: The easy-turn control knob allows quick switching to free chain mode for better load positioning without needing to lift constantly. Compliance: The hoist complies with the ASME B30. 21 safety standard, ensuring it meets all necessary safety requirements. How to Use It? Secure the hoist and attach the hook to a stable support or load. Use the control knob to position the chain in free mode. Pull the lever 66 lbs of force to lift or lower the load. Inspect the chain and hook for damage during use. Safety Considerations: You should inspect the hoist regularly for wear and tear, especially the chain and hook for safe operation. Train the operator in advance on proper usage techniques and safety practices to avoid accidents. It is recommended to not exceed the load beyond rated capacity and safety factors, as it can lead to damage or accidents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.