
Vinyl Flatbed Tarps 18oz Lumber Tarp 20x 27 6ft Drop - Red
Mfr # LT6FT-RED
Zoro # G016492773
product price: $381.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Tarp Material
Heavy-Duty 18 Oz
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT6FT-RED
Zoro #
G016492773
UPC #
-
Country of Origin
China
Details
Tarp Material
Heavy-Duty 18 Oz
Color
Red
Description
Dimensions: 20ft x 27ft with 6 Ft Drops, 6ft x 8ft Tail and 8 in Rain Flaps Weight: 99 lbs Fabric: Made with Heavy Duty 18 Oz vinyl D Rings: Three rows of D Rings box stitched with protection flaps All D-Rings are galvanized with zinc plating. Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 FT Cold Crack: -40 Degrees C Color: Red Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.