
Vinyl Mesh Flag Orange 18in x 18in with Rubber Bungees DOT Compliant, 8PK
Mfr # VMF-B-ORANGEx8
Zoro # G816521628
product price:Â $44.99
/pk 8, $5.62/eaKey Features
Width
18 in
Length
18 in
Color
Orange
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VMF-B-ORANGEx8
Zoro #
G816521628
UPC #
840223624542
Country of Origin
China
Dimensions
Width
18 in
Length
18 in
Details
Color
Orange
Material
Polyester
Description
Pack Size: 8 Pack Warning Flag with Sewn in Ruber Bungees - Orange Mesh These Orange, high visibility warning flags measure 18 in x 18 in and come individually shrink-wrapped. Weight: 0. 4 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.