
Vinyl Mesh Flag Red 18in x 18in with Rubber Bungees DOT Compliant, 8PK
Mfr # VMF-Bx8
Zoro # G516521645
product price:Â $44.99
/pk 8, $5.62/eaKey Features
Width
18 in
Length
18 in
Material
Polyester
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMF-Bx8
Zoro #
G516521645
UPC #
-
Country of Origin
China
Dimensions
Width
18 in
Length
18 in
Details
Material
Polyester
Color
Red
Description
Pack Size: 8 Pack Warning flag with sewn in Rubber Bungee. These red, high-visibility warning flags measure 18 in x 18 in and come individually shrink-wrapped. Weight: 0. 4 lbs. /. 2 kgs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.