Vinyl Mesh Flag w/ Dowel DOT Red OverSize Flatbed Trailer
- Mfr # VMF
- Zoro # G225022853
product price:Â
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VMF
- Zoro #
- G225022853
- UPC #
- 840223630161
- Country of Origin
- China
Description
Wide Load Marking: Designed specifically for wide load marking, this product serves as a reliable marker to define the perimeter of oversized cargo on trucks. Its heavy-duty construction resists fraying even at highway speeds, durability in various transportation conditions. High Visibility: The eye-catching red color commands immediate attention. Crafted from bright vinyl-coated polyester mesh, these safety flags ensure optimal visibility, allowing drivers to quickly and easily recognize the marked load. Enhance road safety by making your presence known with these conspicuous flags. Sturdy Construction: Built to withstand the rigors of transportation, our safety flags boast a durable vinyl-coated polyester mesh construction. These flags are securely attached to wood dowel poles using heavy-duty staples, ensuring longevity and reliability during your journeys. Easy Mounting: The Safety Vinyl Mesh Red Flag comes complete with a sturdy, tapered wood dowel for effortless vehicle mounting. The dowel ends are designed to fit seamlessly into mounting brackets on your truck or trailer, facilitating a quick and hassle-free installation process. Complies with DOT Standards: Mandated by regulations in numerous states and provinces, this flag is ideal for delineating the corners, ends, and sides of your wide-load cargo or trailer, ensuring adherence to legal requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.