Vinyl Mesh Flag with Wooden Dowel 18in x 18in - Orange, 4PK

  • Mfr # VMF-ORANGEx4

  • Zoro # G716521636


product price:  $26.89
/pk 4, $6.72/ea

Key Features

Color
Orange
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VMF-ORANGEx4
Zoro #
G716521636
UPC #
840223619777
Country of Origin
China

Details

Color
Orange
Material
Polyester

Description

Pack Size: 4 Pack Warning flag on 30 in x 5/8 in wooden dowel. These Orange, high-visibility warning flags measure 18 in x 18 in and come individually shrink-wrapped. Weight: 0. 4 lbs. /. 2 kgs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.