Vinyl Mesh Safety Flag Red with Wire Loop 18in x 18in DOT Compliant, 8PK

  • Mfr # VMF-Wx8

  • Zoro # G416493516


product price: $42.99
/pk 8, $5.37/ea

Key Features

Color
Red
Length
18 in
Material
Polyester
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMF-Wx8
Zoro #
G416493516
UPC #
840223624627
Country of Origin
China

Dimensions

Length
18 in
Width
18 in

Details

Color
Red
Material
Polyester

Description

Pack Size: 8 Pack Warning flag with Wire Loop DOT Compliant. These red, high-visibility warning flags measure 18 in x 18 in and come individually shrink-wrapped.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.