Vinyl Tarp Repair Kit: 18oz Green Tarp Patch and Vinyl Cement

  • Mfr # TRK-Green

  • Zoro # G416492700


product price:  $51.99
/ea

Key Features

Color
Green
Tarp Material
Heavy-Duty 18 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRK-Green
Zoro #
G416492700
UPC #
-
Country of Origin
United States

Details

Color
Green
Tarp Material
Heavy-Duty 18 Oz

Description

Even the best tarp products require to be patched from time to time. Use our Vinyl Repair Kit to make minor repairs and increase the life of your tarp. Our repair kit includes 1/2 Yard of 18 Oz Vinyl Green and 1 Quart of HH-66 Vinyl Cement which is ideal for tarp repairs. The vinyl Patch size is 18 in x 60 in 7. 5 Sq Feet Spread the Vinyl cement or glue on the textured side. HH-66 is a superior quality, fast drying 2-5 minutes, waterproof, solvent-synthetic resin adhesive. It is used extensively for bonding vinyl coated and vinyl laminated fabrics like Shelter-Rite and Weblon to themselves or to various materials. Also used to bond urethanes, vinyl foams and films, leather, and metals. Outstanding for sealing or waterproofing stitched seams. HH-66 dries hard and is very strong, yet remains flexible. It is not affected by weather and temperature extremes and is highly resistant to oil, fuel, grease, and many chemicals. Application is by brush, roller, or squeeze bottle. Dried films may be reactivated to a tacky state by high heat or solvent. HH-66 can be stored one year or longer, under normal conditions. HH-66 is used widely in the manufacture and repair of vinyl tarpaulins, truck and pool covers, tents, awnings, liners, domes, inflatables, flexible signs, mats, tension structures, furniture, and sporting goods. Other vinyl applications have been with protective clothing, roofing and flashing, automotive materials, oil booms, footwear, flexible hose, industrial curtains, dock seals, and vinyl repair kits. Cement may appear to freeze at low temps, Please warm the can gradually at room temp and shake or stir. DO NOT HEAT WITH A DIRECT FLAME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.