Zoro Homepage

Vinyl Tarp Repair Kit Blue

  • Mfr # TRK-Blue

  • Zoro # G116277768


product price: $50.26
/ea

Key Features

Color
Blue
Tarp Material
Heavy-Duty 18 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRK-Blue
Zoro #
G116277768
UPC #
-
Country of Origin
United States

Details

Color
Blue
Tarp Material
Heavy-Duty 18 Oz

Description

1/2 Yard 18 Oz Vinyl Blue1 Quart HH66 Vinyl Cement Glue brush-top canThe vinyl Patch size is 18in x 60in 7.5 Sq FeetEven the best tarp products require to be patched from time to time. Use our Vinyl Repair Kit to make minor repairs and increase the life of your tarp.Our repair kit includes 1/2 Yard of 18 Oz Vinyl Blue and 1 Quart of HH-66 Vinyl Cement which is ideal for tarp repairs.The vinyl Patch size is 18in x 60inSpread the Vinyl cement or glue on the textured side.Cement may appear to freeze at low temps, Please warm the can gradually at room temp and shake or stir. DO NOT HEAT WITH A DIRECT FLAME


  • 1/2 Yard 18 Oz Vinyl (Blue)
  • 1 Quart HH66 Vinyl Cement Glue (brush-top can)
  • Vinyl Patch size is 18" x 60" (7.5 Sq Feet)
  • Use our Vinyl Repair Kit to make minor repairs and increase the life of your tarp.
  • Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.