Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Back 200Ft Not Responsible For Broken Windshields Truck Sign, 4PK

  • Mfr # DECAL-W200x4

  • Zoro # G816521666


product price: $36.56
/pk 4, $9.14/ea

Key Features

Sign Background Color
White
Sign Material
Premium Grade Vinyl Decal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DECAL-W200x4
Zoro #
G816521666
UPC #
840223635913
Country of Origin
China

Details

Sign Background Color
White
Sign Material
Premium Grade Vinyl Decal

Description

Pack Size: 4 Pack Heres the inWarning Stay Back 200 FT. Not Responsible For Broken Windshieldsinsafety decals for trucks, trailers, and gravel haulers carrying loose materials, like rocks, gravel, or debris. It will enable you to alert drivers behind the trucks to maintain a safe distance of at least 200 ft. It will prevent potential damage to the vehicles behind the trucks from objects that may fall from the trucks cargo. Learn more about Mytee Products new warning sign below:- Safety Sign Size: This rectangle safety sign with self-adhesive is available in 17-1/4 in length and 11-3/4 in width. It is slightly curved from the edges with a radius of 15/16 in for a sleek and professional Look. Place this warning sign on the rear of the trucks, trailers, gravel haulers, construction vehicles, and utility trucks, making it easily visible to the drivers following. Clear Visibility: These ink-printed self-adhesive stay-back 200 feet stickers ensure excellent visibility. It is designed with three primary colors: a white base, red, and black. It will indicate the drivers behind the trucks and trailers. It will keep drivers and people behind safe. Message: This sign aims to inform the drivers behind to maintain a safety distance of 200 FT. It gives a clear indication and warning that the vehicle is carrying loose materials, which may fall or damage the car behind. It further indicates that the truck driver is not responsible for any damage caused to vehicles due to flying debris. Premium-Quality Material: The warning sign is engineered from vinyl decal material. Its highly durable and capable of withstanding weather conditions, including rain, sunlight, temperature, etc., making it weatherproof.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.