Shop MYTEE PRODUCTS
Create Account
Warning Triangle Reflector Kit, 3-Piece Set - DOT Compliant
- Mfr # WTGLE17
- Zoro # G725021202
product price:Â
$
30.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WTGLE17
- Zoro #
- G725021202
- UPC #
- 840223603646
- Country of Origin
- China
Description
Stay and warn others well about your vehicle breakdown with this Warning Triangle Reflector Kit, 3-Piece Set, 17in Sides - DOT Compliant. This safety reflector kit can be for road emergencies or when a vehicle facing a breakdown or setting up a perimeter at an accident site is parked. Know more about this product below: Size: Each triangle has a 17 5/8in long base, 17 1/4in triangle length, and 15in height. The carrying case included with this set of three waring triangles is 18in long, 5in wide, and 4 5/8in high. It provides a large reflective surface area for maximum visibility on the road. The set includes 3 triangles for proper vehicle perimeter marking. Compatibility: This set of red warning triangles is compatible with the following brand part numbers: Fits Velvac: 090240 Fits James King & Co Inc: 1005, 12002 Fits Arrow Safety Device Company: 182-04-620 Fits Peterson: 449 Fits Automann: 562.73071141, 562.9, 562.9000, 562.9000B, 579.1005,179.1005, AM1791005 Fits Grote: 71422 Fits Vnl Truck: 8077154 Fits Buyers Products: ERT10 Fits: GMX1005K, MD1005, MD1005K, 798S1G Fits Freightliner: KNG-1005, POP2 82231 Fits OE Aftermarket: TF/IND798, TFIND798, WAREFLECTOR, GT8500, IND798, JK1005, JKG1005, KNG 1005(71422), 1014509, 1116376, 798, 798-3, 610-4645, 29411003, 29411008 Fits Navistar: TRI-KIT-3, COR-219, 2204891C1 Durable Construction: This set of three warning triangles is made using a polymer blend combining Polymethyl Methacrylate and Acrylonitrile Butadiene Styrene. This material provides both aesthetic appeal and mechanical toughness to the product. Application: This road safety triangle is for trucks, trailers, buses, and other commercial vehicles. It is used to warn oncoming traffic during roadside emergencies, breakdowns, or when a vehicle is parked on the shoulder. Compliance: This warning triangle set is DOT-Compliant, and it meets or exceeds FMVSS 125 (Federal Motor Vehicle Safety Standard) for reflective warning devices. How to Use it? Unfold the triangle from its compact, fold-down design. Fill the base with sand if needed for extra stability. Safety Considerations: Always place triangles while facing oncoming traffic with extreme caution. Use in combination with other warning tools like hazard lights or emergency cones if necessary. Replace triangles if reflective surfaces are damaged or faded to maintain visibility compliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.