Web Sling Shackle - 2in w/ Quick Pin, 8,000 lbs WLL, 4PK

  • Mfr # WS-SHACKLE-2x4

  • Zoro # G316277766


product price: $64.49
/pk 4, $16.12/ea

Key Features

Color
Stainless
Sling Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-SHACKLE-2x4
Zoro #
G316277766
UPC #
840223600089
Country of Origin
China

Dimensions

Sling Length
2 in

Details

Color
Stainless

Description

Pack Size: 4 PackWeb Sling ShackleQuick PinMaterial: White Blue ZincSize: 2inWorking Load Limit: 8,000 lbsThese Web Shackles are the fastest way of connecting your web shackle to the eyes on your recovery straps.


  • Pack Size: 4-Pack
  • Web Sling Shackle
  • Quick Pin
  • Material: White Blue Zinc
  • Size: 2" & Working Load Limit: 8,000-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.