
Web Sling Shackle - 4in w/ Quick Pin 13000 lbs WLL, White Blue Zinc, 4PK
Mfr # WS-SHACKLE-4x4
Zoro # G916493658
product price:Â $107.49
/pk 4, $26.87/ea
Free Shipping & Returns
Key Features
Body Material
White Blue Zinc
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-SHACKLE-4x4
Zoro #
G916493658
UPC #
840223600195
Country of Origin
India
Details
Body Material
White Blue Zinc
Color
Stainless
Description
Pack Size: 4 Pack Web Sling Shackle Quick Pin Material: White Blue Zinc Size: 4 in Working Load Limit: 13,000 lbs These Web Shackles are the fastest way of connecting your web shackle to the eyes on your recovery straps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.