
Weld-on Shipping Cargo Container High Security Lock Box, 2PK
Mfr # CTL-LOCKWx2
Zoro # G516522833
product price: $93.72
/pk 2, $46.86/ea
Free Shipping & Returns
Key Features
Material
18 Oz Vinyl
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTL-LOCKWx2
Zoro #
G516522833
UPC #
840223601123
Country of Origin
China
Details
Material
18 Oz Vinyl
Color
Silver
Description
Pack Size: 2 Pack Style: Weld On Lock Box Material: Galvanized Steel zinc coated Hide/Protect your padlock from being cut or torched off with this Lock Box. These are to be used with low profile locks that are sized for this type of space. Regular sized locks will not fit or close in these tight spaces. These are used so locks can not be cut off with bolt cutters. *Lock is NOT Included*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.