
Weld On Winch 4in Strap Binders Flatbed Truck Trailer Tie Down Cargo Winches, 2PK
Mfr # WinchWeldx2
Zoro # G316494064
product price: $49.99
/pk 2, $25.00/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WinchWeldx2
Zoro #
G316494064
UPC #
840223613140
Country of Origin
Cambodia
Description
Pack Size: 2 Pack Standard Under Mount Weld-On Winch Measures 5 in High, 3. 5 in Deep and 7 7/8 in Wide with 13 tooth gear Working Load Limit: 5500 Lbs Material: Steel Coating: Electrophoresis black Webbing Storage Capacity: 30ft Works with 2 in, 3 in or 4 in Straps Note: This winch holds up to 4 in. W x 30ft.. This winch can hold 2 in,3 in, or 4 in straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.