
Weld On Winch for Flatbed Truck Trailer- Strap Binders Tie Down Cargo Standard, 8PK
Mfr # WinchWeldx8
Zoro # G716285026
product price: $179.99
/pk 8, $22.50/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WinchWeldx8
Zoro #
G716285026
UPC #
840223627727
Country of Origin
Cambodia
Description
Pack Size: 8 Pack Standard Under Mount Weld-On Winch. Measures 5 in High, 3.5 in Deep and 7-7/8 in Wide with 13 tooth gear Working Load Limit: 5500 Lbs Material: Steel Coating: Electrophoresis black Webbing Storage Capacity: 30ftWorks with 2 in, 3 in or 4 in Straps Note: This winch holds up to 4in.W x 30 ft. This winch can hold 2 in, 3in, or 4 in straps
- Pack Size: 8-Pack
- Standard Under Mount Weld-On Winch
- Measures 5" High, 3.5" Deep and 7-7/8" Wide with 13 tooth gear
- Working Load Limit: 5500 Lbs, This winch can hold 2",3", or 4" straps
- Note: This winch holds up to 4in.W x 30ft..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.