Wheel Net Basket Auto Tow Dolly Strap w/ Flat Hooks No Ratchet, 2PK

  • Mfr # WN-FHx2

  • Zoro # G116521489


product price:  $37.99
/pk 2, $19.00/ea

Key Features

Color
Yellow
Material
Polyester Webbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WN-FHx2
Zoro #
G116521489
UPC #
-
Country of Origin
India

Details

Color
Yellow
Material
Polyester Webbing

Description

Pack Size: 2 Pack Tow Doll Straps w/ Flat Hooks Ratchet Sold Separately Working Load Limit: 3,333 Lbs Webbing Capacity: 12,000 Lbs Webbing Size: Single strap 60 in long, Netting 40 in long Fits 14 in-19 in rim sizes for tires. Loose end of straps can be tied down with a 2 in Ratchet Sold Separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.