White 10ft x 10ft Ceiling Leak Diverter Drain Tarp, Vinyl Coated Drainage Tarp

  • Mfr # DD10-10-White

  • Zoro # G616492692


product price:  $64.49
/ea

Key Features

Tarp Finished Length
10 ft
Tarp Finished Width
10 ft
Color
White
Tarp Material
Superlight 14 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD10-10-White
Zoro #
G616492692
UPC #
840223683075
Country of Origin
China

Dimensions

Tarp Finished Length
10 ft
Tarp Finished Width
10 ft

Details

Color
White
Tarp Material
Superlight 14 Oz

Description

We add a new size in the roof leak diverter category - a 10ft x 10ft White Leak Diverter w/ Hose, Connector and Rope w/ Hooks. Its a waterproof tarp that protects equipment, supplies, and people from overhead leaks due to ceiling or pipe issues in most settings amid emergencies. Its a complete kit, including a white 10 oz vinyl tarp, 10ft long hose, 6-1/2ft long rope with crimped S hook on one end, and snap hook on the other. You can easily connect and remove the rope with heavy-duty grommets in warehouses, manufacturing facilities, office buildings, temporary solutions, and more. Check out other detailed specifications below:- Waterproof Tarp Material: Our ceiling leak diverter is constructed from 10 oz vinyl, which provides great durability, resistance to water, and stability despite continuous use. The water-resistant quality makes it perfect to hold dripping water and protect equipment and necessary equipment from getting damaged until permanent repairs can be made. We have sewn it firmly to withstand the load of dripping water. Dimension and Dimensions: Our white tarp has a length and width of 10ft each. If you want other sizes and colors, then explore here. We have introduced this product in a kit but other specifications of the tarp include 12 total heavy-duty grommets 3 on each side. It's used to connect rope with hooks on the end. The tarp is equipped with a drainage outlet reinforced to the tarpaulin connected to the hose to direct water away from sensitive areas. Check out the complete dimensions below:- The distance between each grommet is 2-1/2 in 30 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.