Winch Strap 4 inx30 ft Red Tie Down w/Delta Ring WLL# 5400 lbs for Truck, 10PK

  • Mfr # WS430D-Rx10

  • Zoro # G222785706


product price:  $176.99
/pk 10, $17.70/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS430D-Rx10
Zoro #
G222785706
UPC #
840223695856
Country of Origin
China

Description

This winch strap with a delta ring from us can be your reliable choice for securing heavy cargo. It is secure for heavy-duty applications in transportation, industrial usage, and construction sites as it is recommended by WSTDA and is DOT certified. You can find the other important details of this winch strap here: Size: We come with a winch strap with a D-ring in 4 in x 30 ft size. The 4-inch width and 30 feet length of our strap help to secure bulky or oversized loads. Our tie-down straps minimize the risk of shifting the transit as they provide required contact areas for the load and are suitable for wrapping around large cargo items. Material: This winch strap is made using strong and lightweight polyester material which enables it to withstand corrosion, UV rays, sunlight, water, and abrasion. The delta ring of the strap is constructed using 40 Cr steel material which is strong and durable. Capacity: Our high-duty winch strap is available with a working load limit of 5,400 lbs and a breaking strength of 16,200 lbs. With this high capacity and large size, this strap is ideal for securing large loads, and cargo. Application: This tie-down and flatbed strap is ideal for securing cargo and lifting heavy equipment in different industries. The strong and reliable design and material of the strap further make it ideal for different outdoor applications such as during transportation, logistics, and construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.