Zoro Homepage

Winch Strap Winder - Ratchet Strap Winder - 2 in, 3 in, 4 in Strap Roller (4 Pc), 4PK

  • Mfr # WinchSW2x4

  • Zoro # G622785870


product price: $54.99
/pk 4, $13.75/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WinchSW2x4
Zoro #
G622785870
UPC #
-
Country of Origin
India

Description

This is a great tool for keeping your straps neatly rolled up. Heavy Duty Steel Construction Works on 2 in , 3 in or 4 in winch straps and ratchet straps It easily attached to the truck rub rail. Includes a screw to secure the winder on the rail. Weight: 2.6lbs. Let fts face it, winch straps are kind of hassle to deal with. They can range from 10 to 40 feet! Imagine having a load with more than eight winch straps and afterwards you have to individually roll up every single one by hand. It doesn ftt sound fun, it sounds more time consuming. Luckily for you, Mytee Products has Winch Strap Winders that attach directly to your trucks rub rail! Using it is very simple and you will find yourself back on the road faster and more organized. Weight: 2.6lbs Color: Black Material: Heavy Duty Steel Our Winch Strap Winder works on straps of all sizes and widths. Whether its 2 inches or 4 inches, 10 feet or 20 feet, it will perfectly coil your straps and make them easier to store. This strap roller hooks directly to your trailers rub rail and is tightened by an included screw This winder is made out of heavy duty steel so it won ftt bend or warp under pressure, and is black powder coated which protects the steel underneath from rust and other harsh elements while giving it a sleek clean look. How to Use Winch Strap Winder Attach and tighten the winch strap winder to the rub rail of your trailer until the winder is completely stationary. Run the endless portion of the strap under both spokes and over the top spoke. Run it back under the bottom spoke and pull some excess through. Turn the crank clockwise to start winding up the strap while keeping your other hand on the strap to guide and straighten it. Once its all rolled up, pull it off the winder and you ftre done! Want to Keep Things Tidy?Consider purchasing Heavy-Duty Winch Strap Bands to keep your winch straps neat and rolled up when you ftre not using them!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.