Zoro Homepage

Winch Strap Winder

  • Mfr # WinchSW2

  • Zoro # G616262363


product price: $20.15
/ea

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WinchSW2
Zoro #
G616262363
UPC #
-
Country of Origin
China

Details

Color
Black

Description

This is a great tool for keeping your straps neatly rolled up. Heavy Duty Steel Construction Works on 2in , 3in or 4in winch straps and ratchet strapsIt easily attached to the truck rub rail. Includes a screw to secure the winder on the rail.Weight: 2.6 lbs. , 0.5 kgs. />Let's face it, winch straps are kind of hassle to deal with. They can range from 10 to 40 feet! Imagine having a load with more than eight winch straps and afterwards you have to individually roll up every single one by hand. It doesn't sound fun, it sounds more time consuming. Luckily for you, Mytee Products has Winch Strap Winders that attach directly to your trucks rub rail! Using it is very simple and you will find yourself back on the road faster and more organized.
  • Winch Strap Winder - The Mytee Products Winch Strap Winder is designed to efficiently wind and store straps. It simplifies the process of winding up the straps, making it easier to manage and organize cargo tie-down equipments.
  • Strap Size - This strap winder is compatible with 2-inch, 3-inch and 4-inch straps. It can accommodate a range of strap sizes commonly used in trucking, trailers, vans and cargo transportation, providing versatility for various tie-down needs.
  • Instruction - To use this winding tool, pull strap through spool, fold webbing over spoke. Hold and turn spool to wind strap until rolled. Slide off when finished.
  • Material - This flatbed equipment is constructed from heavy-duty steel that ensures it remains sturdy and resistant to bending or warping. It also have black powder coating, providing protection against rust and harsh elements.
  • Content - It contains 1 strap roll winder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.