
Winch Strap Winder - Zinc Coated Ratchet Strap Winder - 2in, 3in, 4in Strap Roller
Mfr # WinchSW2-Z
Zoro # G216494133
product price: $17.99
/eaKey Features
Material
Steel
Color
Zinc Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WinchSW2-Z
Zoro #
G216494133
UPC #
840223602168
Country of Origin
Cambodia
Details
Material
Steel
Color
Zinc Coated
Description
Zinc Coated Winch Strap Winder This is a great tool for keeping your straps neatly rolled up. Heavy Duty Steel Construction Works on 2 in, 3 in or 4 in winch straps and ratchet straps It easily attached to the truck rub rail. Includes a screw to secure the winder on the rail. Weight: 2. 6 lbs., 0. 5 kgs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.