
Winch Straps 4 inx27 ft Blue Heavy Duty Tie Down w/Flat Hook WLL# 5400 lbs, 10PK
Mfr # WS427Bx10
Zoro # G922786522
product price: $142.99
/pk 10, $14.30/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS427Bx10
Zoro #
G922786522
UPC #
840223645066
Country of Origin
China
Description
Here’s a key component tie-down equipment for flatbeds and other trailers from us have added a 4 in x 27 ft Blue Winch Strap with a Flat Hook - 5,400 lbs WLL/ These are used in combination with winches and related hardware to secure and stabilize cargo/loads during hauling. It’s a versatile choice for a wide range of cargo, helping truckers/drivers to prevent load spillage, damage to cargo, accidents, etc. It has a powder-coated flat hook for long-lasting performance in outdoor settings. It’s designed to withstand a load capacity of 5,400 lbs and up to 16,200 lbs. Do not exceed the highlighted load limit; check out the detailed explanation below. Dimension Details: It’s a 4-inch wide and 27-feet long flatbed strap, which you can use it various hardware, including winches, D-rings, ratchet buckles, e-track systems, stake pockets, and other accessories. It helps secure and fasten the cargo. It’s designed to support a working load limit of 5,400 lbs whereas it can bear up to 16,200 lbs capacity, exceeding this might lead to accidents or casualties. Webbing Material: We have constructed this cargo strap from a durable material dubbed polyester in blue. This color will provide maximum visibility whereas the polyester webbing will provide minimum stretch and maximum wear resistance. The strap is widely used with corner and edge protectors especially for sharp and conical cargoes, preventing abrasion and wear. This extends the life of straps while keeping your cargo safe. Powder Coated End Fitting: We have added a flat hook at one end of the winch straps following quick and easy attachment onto the edge of flatbed trailers, trailer side rails, or other surfaces. It will seamlessly fit into different structures without needing extra hardware. The hook is secured with reinforced stitching and has a black powder coating to protect it from corrosion and resistance. Wide Application: The Winch strap is for securing and fastening the cargo/loads on flatbed trailers during hauling, in a warehouse while shifting or keeping it in one place, enclosed trailers, loading docks, etc. You can utilize it with winches, corner protectors, and ratchets with a hook & chain extension. Note: All the winch straps include a tag showcasing straps WLL and breaking to meet DOT regulations and WSTDA recommended standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.