Winch Straps 4in x 30ft Black Heavy Duty Tie Down w/ Flat Hook WLL# 5400 lbs, 4PK

  • Mfr # WS430BLKx4

  • Zoro # G116493649


product price:  $67.99
/pk 4, $17.00/ea

Key Features

Color
Black
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS430BLKx4
Zoro #
G116493649
UPC #
-
Country of Origin
Cambodia

Details

Color
Black
Material
Polyester

Description

Pack Size: 4 Pack Winch Strap - 4 in Webbing with Flat HookBlack Color Color: Black Webbing with White Stencilling All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards. Working Load Limit: 5,400 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.