
Winch Straps 4in x 30ft Blue Heavy Duty Tie down w/ Flat Hooks WLL# 5400 lbs, 4PK
Mfr # WS430Bx4
Zoro # G216493594
product price:Â $67.99
/pk 4, $17.00/eaKey Features
Material
Polyester
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS430Bx4
Zoro #
G216493594
UPC #
840223603684
Country of Origin
India
Details
Material
Polyester
Color
Blue
Description
Pack Size: 4 Pack Winch Strap - 4 in Webbing with Flat Hook BLUE Color- 30 ft. All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards. Working Load Limit: 5,400 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.