Winch Straps 4in x 30ft Green Heavy Duty Tie down w/ Flat Hooks WLL# 5400 lbs, 4PK

  • Mfr # WS430Gx4

  • Zoro # G216493518


product price:  $67.99
/pk 4, $17.00/ea

Key Features

Color
Green
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS430Gx4
Zoro #
G216493518
UPC #
840223603707
Country of Origin
India

Details

Color
Green
Material
Polyester

Description

Pack Size: 4 Pack Ensure your cargo security on flatbeds or other hauling vehicles with these trailer winch straps used by truckers in the USA and around the world. At Mytee Products, we have a diverse variety of winch straps to meet the distinguished needs of the trucking community. Our 4 inx 30-inch Green winch strap is crafted to provide reliable cargo security solutions. Very light in place, it has a phenomenal Working Load Limit of 5400 Lbs, making it best for heavy loads. Fine Quality Material: Designed for tough jobs, these 4-inch Winch Straps are made from Durable Polyester Webbing, making them resistant to UV and Abrasions. It also ensures long and productive use in any weather condition. Flat Hook: Possessing a Flat hook as a medium of attachment, this Trailer winch ensures faster and easier cargo securing without the fear of slipping on the anchor point. It also suits the truckers who operate in the bustling, time-constrained work environment. Compliance As Per Industry Standard: At Mytee Products, all our products are manufactured per the recommended and legitimate industry standards. This tie-down strap is stamped with its working load limit to ensure optimal usage. Durable: To ensure the straps remain safeguarded from friction which occurs due to constant rubbing, it is incorporated with an abrasion clip for diminishing wear and tear. It further helps in adding life to the straps and makes it last longer. Delivering Value: At Mytee Products, we strive to give the best value to our customers with our products. Our winch tie-down straps are crafted by the best experts in the industry, making cargo security tasks safe and swift.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.