Winch Straps 4in x 30ft - High Abrasion Orange Heavy Duty Tie Down w/Flat Hook, 20PK

  • Mfr # WS430Ax20

  • Zoro # G316493678


product price:  $317.99
/pk 20, $15.90/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Polyester, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS430Ax20
Zoro #
G316493678
UPC #
840223627642
Country of Origin
China

Details

Color
Orange
Material
Polyester, Steel

Description

Pack Size: 20 Pack Winch Strap - 4 in Webbing with Flat Hook Orange High Abrasion Resistance These straps are made with Polyurethane coated Webbing to provide extra abrasion resistance. The resin-coated polyester allows for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards. Working Load Limit: 6,670 lbs. Weight: 4. 2 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.