Winch Straps 4in x 30ft Yellow Heavy Duty Tie down w/ Flat Hooks WLL# 5400 lbs, 4PK

  • Mfr # WS430x4

  • Zoro # G116494127


product price:  $67.99
/pk 4, $17.00/ea

Key Features

Color
Yellow
Length
30 ft
Material
Heavy-Duty 18 Oz
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS430x4
Zoro #
G116494127
UPC #
840223603677
Country of Origin
China

Dimensions

Length
30 ft
Width
4 in

Details

Color
Yellow
Material
Heavy-Duty 18 Oz

Description

Pack Size: 10 Pack Working Load Limit: 5,400 lbs. Breaking Strenght: 16,200 lbs Winch Strap - 4 in Webbing with Flat Hook Yellow Color - 30 ft. All winch straps are made from heavy-duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.