
Wire Rope Steel Core Winch Cable 3/8in x 100ft Self-Locking Swivel Hook 14400lbs BS, 6PK
Mfr # WW38-100x6
Zoro # G916521474
product price:Â $877.99
/pk 6, $146.33/eaKey Features
Color
Silver / Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WW38-100x6
Zoro #
G916521474
UPC #
840223604834
Country of Origin
China
Details
Color
Silver / Black
Material
Steel
Description
Pack Size: 6 Pack This 3/8 in x 100ft L Wire Rope Steel Core Winch Cable has 14,400 lbs ultimate strength. The working load limit is 4,050 lbs WLL. The Steel Core is 6 x 25 extra improved plow steel EPIS. Independent Wire Rope Core IWRC Wire Rope Resists Crushing. Hook is Attached Using a Flemish Eye Splice and Steel Sleeve for the Strongest attachment Available. Design Factor 3. 55:1 Ratio. This steel cable has 6 strands and has 19-25 individual wires per strand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.