Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Rope Steel Core Winch Cable 7/16in x 100ft Self-Locking Swivel Hook

  • Mfr # WW716-100

  • Zoro # G916250312


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Cord Length
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW716-100
Zoro #
G916250312
UPC #
840223625068
Country of Origin
China

Dimensions

Cord Length
7/16 in

Description

This 7/16in x 100ft L Wire Rope Steel Core Winch Cable has 18,100 lbs ultimate strength.The working load limit is 5,120 lbs WLL.The Steel Core is 6 x 25 extra improved plow steel EPIS.Independent Wire Rope Core IWRC Wire Rope Resists Crushing.Hook is Attached Using a Flemish Eye Splice and Steel Sleeve for the Strongest attachment Available.Design Factor 3.55:1 Ratio.This steel cable has 6 strands and has 19-25 individual wires per strand.


  • Size: 7/16" x 100'L
  • Working Load Limit: 5,120-lbs
  • Ultimate Breaking Strength: 18,100 lbs Breaking Strength of Hook: 28,220-lbs
  • The Steel Core is 6 x 25 extra improved plow steel (EPIS)
  • Independent Wire Rope Core (IWRC) Wire Rope Resists Crushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.