
Wire Rope Steel Core Winch Cable IWRC 9/16 inx150 ft Self Locking Swivel Hook
Mfr # WW916-150
Zoro # G422785803
product price: $432.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW916-150
Zoro #
G422785803
UPC #
840223644854
Country of Origin
India
Description
Get this reliable IWRC wire rope with a self-locking swivel hook from Our Products. Our IWRC wire rope is an excellent choice for towing, vehicle recovery needs in different industries. This safe and strong wire rope is ideal for different tow trucks and wreckers for securing heavy vehicles. The other crucial details of this wire rope are as mentioned below: Size and Capacity: This IWRC wire rope has a diameter of 9/16 in and is available in a length of 150 ft. This size of the rope helps it to be used for heavy-duty loads. The working load limit of the wire rope is 6,400 lbs and its breaking strength is 32,000 lbs. The swivel hook is 1/2 in - 5/16 in in diameter and comes with a breaking strength of 46,700 lbs. Material and Durability: Our wire rope is made using 70 carbon steel which makes it strong, reliable, and long-lasting. This material helps the rope to resist wear and tear and allows it to deliver efficient performance even during harsh weather conditions in different industries. IWRC Steel Core: The independent wire rope core is a steel core with 6 x 25 extra improved plow steel (EIPS). This means it has 6 strands, 25 wires per strand. The IWRC feature of the rope enhances its strength and stability and helps it maintain integrity during varying situations. This manufacturing material helps the rope to resist crush and abrasion. You can find our similar products here. Self-locking Swivel Hook: This wire rope is equipped with a self-locking swivel hook which helps to provide a stronger grip on the vehicle and improve safety during its application. This self-locking hook also allows 360-degree rotation and ensures that the rope can move freely. This end fitting of the rope helps it connect different attachments and prevent its sudden release.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.