Wire Rope Steel Core Winch Cable IWRC 9/16in x 50ft Self Locking Swivel Hook

  • Mfr # WW916-50

  • Zoro # G216493693


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Material
70 Carbon Steel
Color
Black-Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW916-50
Zoro #
G216493693
UPC #
840223644878
Country of Origin
India

Details

Material
70 Carbon Steel
Color
Black-Yellow

Description

Our Products 9/16 inx 50L IWRC wire rope can be the ultimate solution if you are looking for excellent equipment for your heavy-duty towing and recovery for tow trucks and wreckers' needs. You can use our IWRC wire ropes for effectively maintaining a strong grip on the vehicles during towing and vehicle recovery, and other similar tasks. The wire can perform during the toughest challenging situations and takes care of your needs, be it working in industrial settings, marine environments, or construction sites. The other important features of the wire rope are as mentioned below: Size and Capacity: The wire rope is available in size 9/16 in x 50 ft. It can handle heavy loads without losing its flexibility as it has a working load limit of 6,400 lbs and a breaking strength of 32,000 lbs. The self-locking swivel hook of this IWRC rope comes in 1/2 in - 5/16 in size and has a breaking strength of 46,740 lbs. The different sizes available for wire ropes can be found here. Strong Independent Wire Rope Core IWRC: The IWRS steel core of the rope is 6 x 25 extra improved plow steel EIPS, that is 6 strands, 25 wires per strand. The strong independent wire rope core feature increases the strength and stability of our rope. The design of the rope helps it to maintain integrity during high-stress situations, and fluctuating temperatures to promote its long-lasting performance. It is crush-resistant, abrasion-resistant, and extremely strong. Self-locking Swivel Hook: We have equipped our IWRC wire ropes with self-locking swivel hooks to provide you with a stronger grip on the vehicle and enhance safety during usage. The hook can automatically lock itself, allowing 360-degree rotation which ensures free movement of the rope. The secure connection of the rope enables it to connect to different attachments and prevent its sudden release. Long and Reliable Performance: The 70-carbon steel material used to manufacture the wire rope is highly reliable and has a longer service life. It can resist wear and tear and can perform efficiently during harsh weather conditions which makes it suitable for applications in different industries such as construction, freight, marine applications, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.