
Wire Rope Steel Winch Cable 3/8in x 50ft Self-Locking Swivel Hook Towing Flatbed, 2PK
Mfr # WW38-50x2
Zoro # G716285033
product price:Â $199.99
/pk 2, $100.00/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WW38-50x2
Zoro #
G716285033
UPC #
840223604407
Country of Origin
China
Description
Pack Size: 2 PackThis 3/8in x 50ft L Wire Rope Steel Core Winch Cable has 14,400 lbs ultimate strength.The working load limit is 4,050 lbs WLL.The Steel Core is 6 x 25 extra improved plow steel EPIS.Independent Wire Rope Core IWRC Wire Rope Resists Crushing.Hook is Attached Using a Flemish Eye Splice and Steel Sleeve for the Strongest attachment Available.Design Factor 3.55:1 Ratio.This steel cable has 6 strands and has 19-25 individual wires per strand.
- Pack Size: 2-Pack
- Working Load Limit: 4,050 lbs Ultimate Breaking Strength: 14,400 lbs Breaking Strength of Hook: 17,637-lbs
- The Steel Core is 6 x 25 extra improved plow steel (EPIS).
- Independent Wire Rope Core (IWRC) Wire Rope Resists Crushing.
- Hook is Attached Using a Flemish Eye Splice and Steel Sleeve for the Strongest attachment Available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.