Wire Rope Steel Winch Cable 3/8in x 50ft Self-Locking Swivel Hook

  • Mfr # WW38-50

  • Zoro # G316250363


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Cord Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW38-50
Zoro #
G316250363
UPC #
-
Country of Origin
China

Dimensions

Cord Length
3/8 in

Description

This 3/8in x 50ft L Wire Rope Steel Core Winch Cable has 14,400 lbs ultimate strength.The working load limit is 4,050 lbs WLL.The Steel Core is 6 x 25 extra improved plow steel EPIS.Independent Wire Rope Core IWRC Wire Rope Resists Crushing.Hook is Attached Using a Flemish Eye Splice and Steel Sleeve for the Strongest attachment Available.Design Factor 3.55:1 Ratio.This steel cable has 6 strands and has 19-25 individual wires per strand.


  • Size: 3/8" x 50'L
  • Workign Load Limit: 4,050-lbs
  • Ultimate Breaking Strength: 14,400 lbs Breaking Strength of Hook: 17,637-lbs
  • The Steel Core is 6 x 25 extra improved plow steel (EPIS)
  • Independent Wire Rope Core (IWRC) Wire Rope Resists Crushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.