Yellow Rack 6 Bay 24in Center Storage Rack for decking beam, shoring beam, 2PK

  • Mfr # DV-YR6x2

  • Zoro # G716553132


product price:  $205.99
/pk 2, $103.00/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV-YR6x2
Zoro #
G716553132
UPC #
840223635692
Country of Origin
India

Details

Color
Yellow
Material
Polyester

Description

Pack Size: 2 Pack The patented Yellow Rack is a steel reinforced, polymer rack that secures freight protection equipment, such as load bars and straps, as well as other trailer equipment safely out of the way inside a trailer. Features: Dimensions: 26. 75 inL x 4. 13 inH x 2 in W. Eliminate fines and driver points related to CSA 2010. Snaps on to E-Tracks. No tools necessary. Self adjusts to fill all horizontal e-track and 24-to-center vertical slots. Tough, Can Withstand high impact Compact, Efficiently stores up to 6 bars in very little space Preserves equipment and pays for itself in the long run Compatible with locking Fits 24 in vertical tracks and all horizontal tracks. Two 2 metal spring fitting clips and one 1 retention rod included. Full instructions and. Color: Safety Yellow: 1 Year Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.