Yellow Rack 6 Bay 24in Center Storage Rack for decking beam, shoring beam

  • Mfr # DV-YR6

  • Zoro # G416553081


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Steel Reinforced Rubberized Polymer
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV-YR6
Zoro #
G416553081
UPC #
840223621695
Country of Origin
United States

Details

Material
Steel Reinforced Rubberized Polymer
Color
Yellow

Description

The patented Yellow Rack is a steel reinforced, polymer rack that secures freight protection equipment, such as load bars and straps, as well as other trailer equipment safely out of the way inside a trailer. Features: Dimensions: 26. 75in L x 4. 13in H x 2 in W. Eliminate fines and driver points related to CSA 2010. Snaps on to E-Tracks. No tools necessary. Self adjusts to fill all horizontal e-track and 24-to-center vertical slots. Tough, Can Withstand high impact Compact, Efficiently stores up to 6 bars in very little space Preserves equipment and pays for itself in the long run Compatible with locking Fits 24 in vertical tracks and all horizontal tracks. Two 2 metal spring fitting clips and one 1 retention rod included. Full instructions and. Color: Safety Yellow: 1 Year Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.