High Velocity Industrial Air Circulator, 24 in Blade Dia, 120V, Oscillating

  • Mfr # 3367K1-SSMY4

  • Zoro # G714884771


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24 in
Oscillation
Oscillating
Number of Speeds
3
Voltage
120V
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3367K1-SSMY4
Zoro #
G714884771
UPC #
681944008385
Country of Origin
Mexico

Dimensions

Blade Diameter
24 in
Length
26.77 in
Width
23.03 in

Details

Oscillation
Oscillating
Number of Speeds
3
Voltage
120V
Item
High Velocity Industrial Air Circulator
Color
Silver
Material
Metal
Watts
230 W

Description

This 24in high velocity air circulator is for indoor use, and has three different speeds, from a gentle breeze to a blast. With 90 degree oscillation and height adjustment for upward & downward airflow. With rigid round base, grills and blades made of metal. With one-year warranty.


  • •Adjusts for targeted airflow up to 60 inches high
  • •Oscillates 90 degrees for wide area cooling
  • •Adjustable speeds for comfort control

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.