Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Transfer Truck, 34 cubic ft., BLK, Caster Width: 2"

  • Mfr # VFC-4829H6SP BLK

  • Zoro # G7728158


product price: $806.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Caster Material
Polyurethane
Caster Type
(2) Swivel with Brake, (2) Rigid
Caster Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFC-4829H6SP BLK
Zoro #
G7728158
UPC #
-
Country of Origin
United States

Dimensions

Caster Width
2 in

Details

Item
Security Transfer Truck,34 cu. ft.
Caster Material
Polyurethane
Caster Type
(2) Swivel with Brake, (2) Rigid

Description

Security Transfer Truck,34 cu. ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products