
Security Transfer Truck, 46 cubic ft., BRN
Mfr # RTC-5829H6SP BRN
Zoro # G7728079
product price: $1,120.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Caster Width
2 in
Caster Type
(2) Swivel with Brake, (2) Rigid
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTC-5829H6SP BRN
Zoro #
G7728079
UPC #
-
Country of Origin
United States
Dimensions
Caster Width
2 in
Details
Item
Security Transfer Truck,46 cu. ft.
Caster Type
(2) Swivel with Brake, (2) Rigid
Caster Material
Polyurethane
Description
Security Transfer Truck,46 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.