Storage Cart, Brown, 45 in W x 30 in D x 34 in H
- Mfr # SC4534-H5 BROWN
- Zoro # G9840101
Key Features
Specifications
Product Information
- MFR #
- SC4534-H5 BROWN
- Zoro #
- G9840101
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 30 in
- Depth
- 30"
- Height
- 34 in
- Overall Length
- 45 in
- Overall Height
- 34 in
- Caster Size
- 5 in
- Wire Rope Length
- 45 in
- Length
- 45 in
Details
- Color
- Brown
- Material
- Polyethylene
- Features
- Swivel Casters
- Total Load Capacity
- 850 lb
- Item
- Mobile Storage Trunk
- Tool Storage Type Included
- Jobsite Box
- Includes
- Hinged Lid, Spring Loaded Handles, Wing Turn Latches, Recessed Hardware and Wheel Pockets, Heavy Duty Swivel Casters and Heavy Duty Plywood Base
- Caster Type
- (4) Swivel
- Total Storage Capacity
- 15.0 cu. ft
- Lid Style
- Hinged
- Includes Casters
- Yes
- Lid Type
- Hinged
- Volume Capacity
- 15.0 cu. ft.
- Shell Material
- Polyethylene
- Wire Color
- Brown
Description
The MYTON INDUSTRIES - SC4534-H5 BROWN is a Jobsite Box, specifically designed as a Storage Cart for industrial or construction environments. This robust and secure storage solution is made from Polyethylene, offering durability and resistance to elements such as water and rust. With an overall width of 30 inches, length of 45 inches, and height of 34 inches, it provides ample storage space with a capacity of 15.0 cubic feet.
Key features include:
• Hinged lid that allows easy access to tools.
• Spring-loaded handles for comfortable handling.
• Wing turn latches along with recessed hardware and wheel pockets for added security.
• Heavy-duty swivel casters included for easy mobility around the worksite.
• Heavy-duty plywood base providing stability under load up to 850 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.