Storage Cart, Gray, 45 in W x 30 in D x 34 in H

  • Mfr # SC4534-H5 GRAY

  • Zoro # G9842691


product price:  $890.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
45 in
Material
Plastic
Features
Swivel Casters
Depth
30 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC4534-H5 GRAY
Zoro #
G9842691
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Depth
30 in
Height
34 in
Overall Length
30 in
Overall Height
34 in
Caster Size
5 in

Details

Color
Gray
Material
Plastic
Features
Swivel Casters
Total Load Capacity
850 lb
Item
Mobile Storage Trunk
Caster Type
(4) Swivel
Tool Storage Type Included
Jobsite Box
Includes
Hinged Lid, Spring Loaded Handles, Wing Turn Latches, Recessed Hardware and Wheel Pockets, Heavy Duty Swivel Casters and Heavy Duty Plywood Base
Handle Style
Spring Loaded
Mobility
Mobile
Shape
Rectangular
Lid Style
Hinged
Total Storage Capacity
112.2 gal
Includes Casters
Yes
Lock Type
Padlock

Description

If you're looking for a way to store your tools on the job site, look no further than the Myton Industries SC4534-H5 Jobsite Box. It is designed to fit perfectly into any standard size pickup truck bed and can hold up to 850 lbs. of weight. The gray storage cart has a total length of 45 in., width of 30 in., depth of 30" and height of 34". This jobsite box features reinforced side handles, which makes it easy to carry around. It also has an attached lid with two sets of double padlock tabs for added security against theft. The polyethylene construction ensures that this product will last for years to come. If you need a strong and durable storage cart that can hold up well under pressure, then the Myton Industries SC4534-H5 Jobsite Box is what you need.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.