Shop MYXOHOME
See all product information
Create Account
Clear Glue sticks for Hot Glue Gun (0.3 in / 7mm), 240PK
Mfr # XOH-CON-GLU-HOT-0110x240
Zoro # G105372061
product price:Â
$
28.99
/pk of 240, $0.12/ea
Key Features
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XOH-CON-GLU-HOT-0110x240
- Zoro #
- G105372061
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Glue Stick
- Color
- Clear
Description
MyXOHome mini glue sticks are suitable for both high and low temperature glue guns. The versatile glue sticks bonds plastic, wood, leather, foam, PVC, paper, ribbon, fabric and aluminum together in just 20 seconds! Set work pieces quickly, make small household repairs, handle arts and crafts and much more with MyXOHome mini glue sticks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.