Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green
Mfr # GLV2004L
Zoro # G4928010
product price: $76.95
/pk 100, $0.77/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLV2004L
Zoro #
G4928010
UPC #
848109034768
Country of Origin
United States
Dimensions
Size
L
Palm Thickness
4 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Green
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
ANSI/ISEA Abrasion Level
Not Rated
Glove Construction
Seamless Knit
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.