Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
N-Dex Disposable Gloves, 4.00 mil Palm, Nitrile, XL, 100 PK, Blue GLV2003XL

Disposable Gloves, 4.00 mil Palm, Nitrile, XL, 100 PK, Blue (Discontinued)

  • Mfr # GLV2003XL
  • Zoro # G4927968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLV2003XL
Zoro #
G4927968
UPC #
848109034898
Country of Origin
United States

Dimensions

Size
XL
Palm Thickness
4.00 mil
Glove Size
XL

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Disposable Glove Material
Nitrile
Powdered/Powder Free
Powder Free
Base Coating Material
Foam Nitrile
Glove Construction
Seamless Knit
Glove Materials
Polyester/Stainless Steel

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.